Shop All Air Impact Wrenches
Omega Pro
Impact Wrench Kit, Cordless, 18V, 1/2" D
Mfr # 82003
Zoro # G7442228
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 1650 rpm
- Includes Battery, Charger and Case
- Max. Torque 435 ft.-lb.
- Square Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omega Pro
- MFR # 82003
- Zoro # G7442228
- UPC # 047077818503
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Details
Free Speed | 1650 rpm |
Includes | Battery, Charger and Case |
Max. Torque | 435 ft.-lb. |
Item | Impact Wrench Kit,Cordless,18V,1/2" D |
Description
Impact Wrench Kit,Cordless,18V,1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Standard 3/8 In. Drive 6-Point Hex Bit Socket Set 7-Piece (372234)
- BLACK & DECKER Ball Bearing (605040-05)
- GEDORE Metric Crowfoot Wrench, 32mm Open End, Chrome Plated (3114 32)
- KESON 16 ft Tape Measure, 1 in Blade (PGT1816V)
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Drive (KE-50X)
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7000 rpm (48MA08)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- ASTRO PNEUMATIC 12 Nano FlexHead Angle Impact Wrench 400ftlb (AST1834)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, D-Handle, Max Torque Reverse 3600 ft. lbf, 3500 RPM, 2-Jaws (CP6120-D35L)
- Omega Pro Air Impact Wrenches