Shop All Air Impact Wrenches
Omega Pro
Impact Wrench, Air, 1/2" D
Mfr # 82002
Zoro # G7442176
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Pistol Grip
- Max. Torque 450 ft.-lb.
- Square Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omega Pro
- MFR # 82002
- Zoro # G7442176
- UPC # 047077818497
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Details
Handle Type | Pistol Grip |
Max. Torque | 450 ft.-lb. |
Item | Impact Wrench,Air ,1/2" D |
Description
Impact Wrench,Air ,1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H, 8 Compartments (35XR73)
- BOSCH 5In Sandwich Tuckpointing Blade (DD510S)
- RIDGID Replacement Pipe Cutter Wheel, Curved (83140)
- PROTO 3/8 in Drive, 17mm Torx(R) Metric Socket, 12 Points (J5017M)
- POWERMATE VX Impact Wrench, 3/8in. (024-0243CT)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7750 rpm (2707P1)
- INGERSOLL-RAND IMPACT WR AIR 3/8" 150 FT LBS (IR212)
- TITAN IMP SWIVEL ADAPTER 3/8" DR 1/2" (TL42157)
- SUNEX IMPACT WRENCH PREMIUM 1/2" (SUSX231P)
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- HHIP 3/8" Air Ratchet Wrench (7600-0931)
- Omega Pro Air Impact Wrenches