Shop All Hand Ratchets
Omega Pro
Action Ratchet, Speedy Crank, 3/8"
Mfr # 83027
Zoro # G7441631
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Tether Capable Not Tether Capable
- System of Measurement Inch
- Number of Pieces 1
- Features Action Ratchet; Speedy Crank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega Pro
- MFR # 83027
- Zoro # G7441631
- UPC # 047077819111
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Action Ratchet,Speedy Crank,3/8" |
Tether Capable | Not Tether Capable |
System of Measurement | Inch |
Number of Pieces | 1 |
Features | Action Ratchet; Speedy Crank |
Description
Action Ratchet,Speedy Crank,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- URREA Extension, 1/2"X20" (546420)
- MILWAUKEE TOOL M18™ 18V 18-Gauge Cordless Single Cut Metal Shear (Bare Tool) (2637-20)
- PALMGREN 6" Drill Press Vise (9612603)
- OMEGA PRO Ratchet Screwdriver, Auto Loading, 10-In-1 (83025)
- WELLER Crescent 1/2 in. drive Contoured Flex Handle Breaker Bar (CRW16N)
- GEARWRENCH Wrench Ratchet Set 7Pc Sae X6 (CX6RWS7)
- DYNAMIC Tools 1/4" Drive Flex Handle, Chrome Finish, 6" Long (D001800)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249XLRK)
- KO-KEN Ratchet Handle 20 teeth 160mm Polished Handle 1/4 Sq. Drive (2753P-160)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Style Ratchet, 6-19/32" L, Chrome Plated Finish (SRH21006)
- Omega Pro Sockets & Ratchets