Shop All Automotive Stands
Omega
Omega OMEHW93506 6 Ton Jack Stands
Mfr # OMEHW93506
Zoro # G604135655
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # OMEHW93506
- Zoro # G604135655
- UPC # 47077056080
- Country of Origin China
- Category Automotive Stands
Description
Formed base adds stability and helps reduce sinkage into pavement.
Low Height: 15 1/2
High Height: 24 3/4
Height Intervals: 5/8
Base Size: 11 x 11 3/4
Cap Size: 1 1/4 x 4 5/8
Low Height: 15 1/2
High Height: 24 3/4
Height Intervals: 5/8
Base Size: 11 x 11 3/4
Cap Size: 1 1/4 x 4 5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement for Tripp Lite Pv150 (PV150 TRIPP LITE)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.070" Diameter, 60 Volts (20STRBLUTXL500)
- METRA ELECTRONICS MAZDA WIRING HARNESS 2000-UP (70-7903)
- RUGGED RIDGE CUP HOLDER, 76-95 CJ & YJ (13306.01)
- OMEGA Jack Stands 6-Ton (HW93506)
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- STEELMAN Roll Around, 5 tons (JS647509)
- ESCO 22 TON PIN STYLE SUPPORT STANDS PAIR (10455-PAIR)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55060)
- AME Super Stacker Cribbing Set, 12 pcs. (15260)
- HEIN-WERNER High Reach Vehicle Stand, 10 Tons (HW93511)
- Omega Automotive Lifts & Stands