Shop All Wall Art & Decor
Omega
Omega NPFS0142QUF1 2.5 x 10 x 42 in. Floating Shelf - Alder
Mfr # NPFS0142QUF1
Zoro # G404085082
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omega
- MFR # NPFS0142QUF1
- Zoro # G404085082
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Unfinished, sanded and ready for use
- Unique hanging system safely supports 15 pounds per running foot of shelf length exceeding KCMA requirements
- Solid wood and wood veneer construction
- Finish: Alder
- Dimension: 2.5" x 10" x 42"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Grey (1300)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray (FDL5-T47)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- OMEGA Omega NPFS0148OUF1 2.5 x 10 x 48 in. Floating Shelf - Red Oak (NPFS0148OUF1)
- TRADEMARK FINE ART Art Licensing Studio 'Lifesaver' Canvas Art, 18x24 (ALI38528-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'Pastel Fields' Canvas Art, 18x18 (WAP06978-C1818GG)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- TRADEMARK FINE ART David Galchutt 'Frolic' Canvas Art, 30x47 (ALI46983-C3047GG)
- DESIGN TOSCANO Vase of Flowers, 1882: Canvas Replica Painting: Small (DA4031)
- TRADEMARK FINE ART Vincent Van Gogh 'Oleanders' Canvas Art, 14x19 (BL01954-C1419GG)
- Omega Wall Art & Decor