Shop All Appliance Parts
Omega
Omega Npag100C 17 O Corner Appliance Garage - Red Oak
Mfr # NPAG100C 17 O
Zoro # G003920227
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # NPAG100C 17 O
- Zoro # G003920227
- Country of Origin China
- Category Appliance Parts
Description
Appliance garages with solid wood tambour door mounted to solid wood face frame. End panels are veneer faced and backed on 3/8" MDF. Doweled joints. Hoffco spring tension track system (NPST2). Smooth, non binding operation.
Easy to install.
Usable opening height - 14-5/8".
Ready to Finish.
Overall dimensions.
Width: 17".
Height: 18-1/2".
Depth: 11-7/8".
Door opening.
Width: 13-3/4".
Height: 16-3/8".
Color: Red Oak.
Overall dimensions.
Door opening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Screw, 03-0727-11 (03-0727-11)
- CHEEZ-IT Cheez-It Grooves Zesty Cheddar Ranch Crackers 3.25 oz. Bag, PK6 (2410093646)
- BEER NUTS Beer Nuts Original Bar Mix 12 oz., PK6 (06121)
- BADIA Badia Guajillo Chili Peppers 6 oz. Bag, PK12 (80682)
- T-FAL T-Fal 6517676 Multicolor Cotton Dish Cloth - 2 per Pack & Pack of 3 (6517676)
- ALTO-SHAAM Switch, Pressure, Water (SW-46900)
- WHIRLPOOL Dryer Wheel Blower (Y303836)
- ALLIANCE NUT #10-24 U TYPE (36020)
- DURAPRO 1/4 in. Compression x 1/4 in. Compression x 5 ft. Braided Stainless Steel Ice Maker Supply Line (231310)
- WHIRLPOOL Dryer Heating Element (279838)
- ALLIANCE ASSY KNOB-ROTARY (36701W)
- Omega Appliance Parts