Shop All Automotive Horns & Accessories
Omega
Omega AH300BLK 3 Bell Steel Train Horn - Black
Mfr # AH300BLK
Zoro # G203914866
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # AH300BLK
- Zoro # G203914866
- Country of Origin China
- Category Automotive Horns & Accessories
Description
This monster features three 10.5", 14.5", and 15" chrome plated metal horns. If you have ever wanted your vehicle to sound like a freight train, EL LOCO is for you. This horn assembly comes equipped with a 12 volt non polarized solenoid and features a compression style fitting for reliable line attachment. EL LOCO requires and optional air source like our AC-150 air compressor.
110 PSI.
12 Volt.
Size 10.5", 14.5", 15" Horns.
Color: Black.
Air Horn Specifications:
Number of Horns: 3.
dB Level: 152 dB.
Power Requirement: 12V Power and Ground.
Mounting Included: Yes.
Air Horn Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE A 32Oz Boat Bottom Cleaner, #92232 (92232)
- STENS Skid Shoe For Ariens St1024 St1028 St1128 St1130 Dle Let 780-283 (780-283)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, CLTS 1000-1400# WITH 2-5/16 BALL (33039)
- SUNEX Raised Panel Combination Wrench, 1/2 (716A)
- HOPKINS Deer Alert Trailblazer (27512VA)
- AFTERMARKET Nylon Air Horn Valve (1-08700)
- WOLO PHILLY EXPRESS AIR HORN (853)
- AFTERMARKET HELLA 003399801 Supertone Universal 12V High Tone/Low Tone Twin Horn Kit Red (ELL70-0074)
- MARINCO 12V Drop In Low Profile Horn With (10080)
- WOLO Air Horn, Electric, 5-3/4 in. L, 12VDC (719)
- HANDY PACK Handy Horn Button #Handy Hp5200 Horn Button (HP5200)
- Omega Automotive Electrical