Shop All Kitchen Cabinets
Omega National Products
Red Oak 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit
Mfr # 67.2A.15.1V
Zoro # G005974198
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega National Products
- MFR # 67.2A.15.1V
- Zoro # G005974198
- UPC # 841572131620
- Country of Origin United States
- Category Kitchen Cabinets
Description
Omega National Products veneer tambour door kit easily mounts to the back of your face frame for kitchen or garage applications. It is available in a variety of unfinished wood species. The Face Frame is not included, and the door may be trimmed down if necessary.
• Tambour door is wood veneer
• Wood Species: Unfinished Red Oak
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Veneer slat dimensions: 1/2 in. H x 15 in. W x 7/32 in. D
• Track height: 18 in.
• Tambour door is wood veneer
• Wood Species: Unfinished Red Oak
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Veneer slat dimensions: 1/2 in. H x 15 in. W x 7/32 in. D
• Track height: 18 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-125-0200)
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175L-26D)
- TRIMCO Kick Plate Satin Stainless Steel 12"x34" (12X34.630)
- BALDWIN Estate Lifetime Brass Deadbolts (8241.003)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.30.4W)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- OMEGA NATIONAL PRODUCTS Maple 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.4V)
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.4W)
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.4V)
- OMEGA NATIONAL PRODUCTS Hickory 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.3W)
- TUHOME Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine (AGR7919)
- Omega National Products Kitchen Cabinets