Shop All Kitchen Cabinets
Omega National Products
Maple 30 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit
Mfr # 67.2A.30.4V
Zoro # G805974183
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega National Products
- MFR # 67.2A.30.4V
- Zoro # G805974183
- UPC # 841572131774
- Country of Origin United States
- Category Kitchen Cabinets
Description
Omega National Products veneer tambour door kit easily mounts to the back of your face frame for kitchen or garage applications. It is available in a variety of unfinished wood species. The Face Frame is not included, and the door may be trimmed down if necessary.
• Tambour door is wood veneer
• Wood Species: Unfinished Maple
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Veneer slat dimensions: 1/2 in. H x 30 in. W x 7/32 in. D
• Track height: 18 in.
• Tambour door is wood veneer
• Wood Species: Unfinished Maple
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Veneer slat dimensions: 1/2 in. H x 30 in. W x 7/32 in. D
• Track height: 18 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Aluminum Finish (ED-501XL-AL)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148M-26D-41)
- ROSSLARE METAL MOUNTING HOUSING FOR PIEZO REX BUTTONS (ROS-MP-16)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MN-SW5)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.4W)
- OMEGA NATIONAL PRODUCTS Maple 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.4V)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.1W)
- OMEGA NATIONAL PRODUCTS Hickory 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.3W)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.30.4W)
- NORTHVILLE CABINETRY Elegant white Base Cabinet 24 (ew-B24)
- Omega National Products Kitchen Cabinets