Shop All Kitchen Cabinets
Omega National Products
Maple 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit
Mfr # 67.2A.24.4W
Zoro # G905974199
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega National Products
- MFR # 67.2A.24.4W
- Zoro # G905974199
- UPC # 841572131736
- Country of Origin United States
- Category Kitchen Cabinets
Description
Omega National Products solid wood tambour door kit easily mounts to the back of your face frame for kitchen or garage applications. It is available in a variety of unfinished wood species. The Face Frame is not included, and the door may be trimmed down if necessary.
• Tambour door is solid wood
• Wood Species: Unfinished Maple
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Solid wood slat dimensions: 3/4 in. H x 24 in. W x 3/16 in. D
• Track height: 18 in.
• Tambour door is solid wood
• Wood Species: Unfinished Maple
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Solid wood slat dimensions: 3/4 in. H x 24 in. W x 3/16 in. D
• Track height: 18 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LMB-15A - Mounting Bracket For Adams Rite Levers & Paddles-Alum (MJR-LMB-15A)
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base (BNYLC5-T)
- M-D 36 In. Concealed Door Bottom with Vinyl Seal (05512)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- OMEGA NATIONAL PRODUCTS Maple 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.4V)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.1V)
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.4V)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.1W)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- COASTER Coaster 950185 4 Shelf Corner Curio Cabinet with Windowpane - Style Door Fronts (950185)
- Omega National Products Kitchen Cabinetry