Shop All Wall Shelving
Omega National Products
Maple 10 in. x 30 in. x 2-1/2 in. Wood Floating Wall Shelf
Mfr # 67.FS0130MUF1
Zoro # G301935367
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10 in.
- Height 2-1/2 in.
- Material Maple
- Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omega National Products
- MFR # 67.FS0130MUF1
- Zoro # G301935367
- UPC # 841572132399
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 30 in. |
Depth | 10 in. |
Height | 2-1/2 in. |
Details
Material | Maple |
Color | Maple |
Description
Our floating shelves are perfect for today's transitional and contemporary kitchen or bath styling. The unique hanging system safely supports 15 lbs. per running foot of shelf length and exceeds KCMA requirements. Use them between cabinets, at the end of a cabinet run or free-standing in your kitchen, bathroom, bedroom or any other area of your house.
• Solid wood and wood veneer construction
• Unique hanging system safely supports 37.5 lbs.
• Shelf is 2-1/2 in. thick x 10 in. deep
• Can be trimmed to a minimum of 2 in. depth
• Use functionally to store plates, glasses or decorative items in the kitchen
• Complete turn-key system includes floating shelf, hanging brackets, mounting hardware and instructions
• Available in other various lengths
• Solid wood and wood veneer construction
• Unique hanging system safely supports 37.5 lbs.
• Shelf is 2-1/2 in. thick x 10 in. deep
• Can be trimmed to a minimum of 2 in. depth
• Use functionally to store plates, glasses or decorative items in the kitchen
• Complete turn-key system includes floating shelf, hanging brackets, mounting hardware and instructions
• Available in other various lengths
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Maple (32368MAP)
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves (SSC-602484-4S-95)
- WESCO PTR Pail Tipper, PTR (273108)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (30158BLUE)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124MUF1)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 36 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0136MUF1)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124XUF1)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 36 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0136XUF1)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 30 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0130XUF1)
- DELUXDESIGNS RS5103 2 Bike Storage Rack with Shelf (DE153288)
- ALATERRE FURNITURE Coventry 16"W x 48"H Bath Tall Storage Shelf (ANCT72WH)
- Omega National Products Wall Shelving