Shop All Bathtub Parts & Accessories
Omega National
Omega National NPFS0130OUF1 30 in. Long Floating Red Oak Shelf
Mfr # NPFS0130OUF1
Zoro # G003992378
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omega National
- MFR # NPFS0130OUF1
- Zoro # G003992378
- UPC # 647697605196
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
Features
- Perfect for today's transitional and contemporary kitchen and bath styling
- Use between cabinets, at the end of a cabinet run, or free-standing in the kitchen, bath, or other area of the home
- Use functionally to store plates, glasses or decorative items in the kitchen
- Complete turn-key system includes floating shelf, hanging brackets, hardware for mounting and instructions
- Individually cartoned
- Unique hanging system safely supports 15 pounds per running foot of shelf length, exceeding KCMA requirements
- Color - Red Oak
- Size - 30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75NLH)
- LEGEND VALVE 2" X 1/4" SS304 HEX BUSHING (404-496)
- RINNAI 10,000 BTU Natural Gas Vent-Free Fan Convector (FC510N)
- B & K 34FIP NoKink Hose Bibb (102-454HN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (958290-BZ)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brushed Nickel (38190-BN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brushed Nickel (938290-BN)
- WATCO 1-Hole Bath Overflow Plate Kit, Brass (18003-PB)
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- PFISTER Pfirst Series 1-Handle Tub/Shower Trim Kit In Polished Chrome (LG89-0300)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- Omega National Bathtub Faucets & Accessories