Shop All Bathtub Parts & Accessories
Omega National
Omega National NPFS0124QUF1 24 in. Long Floating Alder Shelf
Mfr # NPFS0124QUF1
Zoro # G103992261
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega National
- MFR # NPFS0124QUF1
- Zoro # G103992261
- UPC # 747925221874
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
Features
- Perfect for today's transitional and contemporary kitchen and bath styling
- Use between cabinets, at the end of a cabinet run, or free-standing in the kitchen, bath, or other area of the home
- Use functionally to store plates, glasses or decorative items in the kitchen
- Complete turn-key system includes floating shelf, hanging brackets, hardware for mounting and instructions
- Individually cartoned
- Unique hanging system safely supports 15 pounds per running foot of shelf length, exceeding KCMA requirements
- Color - Alder
- Size - 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Elbow (PVC 02300 0600)
- GENOVA K56530H P Trap 1-1/2 Hxh Pvc (PVC 00706X 0600HA)
- BECK 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005801)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx8Ft (54022)
- OMEGA NATIONAL Omega National NPFS0130OUF1 30 in. Long Floating Red Oak Shelf (NPFS0130OUF1)
- ANZZI Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel (SD-AZ8076-01BN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (58290-CP)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Chrome (38190-CP)
- LARSEN SUPPLY CO 1-1/4" Chr Split Flange (03-1559)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- Omega National Bathtub Parts & Accessories