Shop All Floor Jacks
Omega
Medium Height Pin Sytle Jack Stand, 10Ton
Mfr # 32105
Zoro # G1059324
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Min. Height 18-5/8"
- Lifting Capacity 10 Tons
- Material Steel
- Type Medium Lift Pin Style Jack Stand
- Base 16-1/8" x 15-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # 32105
- Zoro # G1059324
- Country of Origin China
- Category Floor Jacks
Details
Item | Medium Height Pin Sytle Jack Stand |
Features | Min. Height 18-5/8" |
Lifting Capacity | 10 Tons |
Material | Steel |
Type | Medium Lift Pin Style Jack Stand |
Base | 16-1/8" x 15-5/8" |
Description
Medium Height Pin Sytle Jack Stand,10Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 70IN CROSSOVER TWO LID TRUCK TOOL BOX (74010891)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598)
- ANCO Heavy Duty Wiper Refills, 53-18 (53-18)
- WESTWARD Filter (TT4KTV604G)
- OMEGA Jack Truck 35Ton Air/Hyd (23227)
- OMEGA Air Jack/Support Stand, 10Ton (34100)
- OMEGA Magic Lift Service Jack, 3.5Ton (27035)
- OMEGA Castor For Lincoln657 4Ton Jack (231584)
- OMEGA Floor Jack 3 Ton (HW93652)
- OMEGA Air Over Hydraulic Flr Jack, 10Ton (22101C)
- SUNEX Lowrider Service Jack, 2 tons (6602LP)
- Omega Floor Jacks