Shop All Automotive Stands
Omega
Made In Usa Pin Style Jack Stands, 25Ton
Mfr # HW93526F
Zoro # G1060733
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 25 tons
- Features Pin Style Column Adjusts in 1-1/2 Height Intervals
- Application Fleet, Agricultural and Construction Maintenance
- Type Vehicle Support Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # HW93526F
- Zoro # G1060733
- UPC # 00047077815366
- Country of Origin United States
- Category Automotive Stands
Details
Item | Made In Usa Pin Style Jack Stands,25Ton |
Lifting Capacity | 25 tons |
Features | Pin Style Column Adjusts in 1-1/2 Height Intervals |
Application | Fleet, Agricultural and Construction Maintenance |
Type | Vehicle Support Stands |
Description
Made In Usa Pin Style Jack Stands,25Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Hardware Replacement Pack, Brake Pedal w/Lights (625940)
- PUROLATOR Purolator L30001 Purolator Premium Engine Protection Oil Filter (L30001)
- BOSCH Metric Adapter Kit, 4 Brass Bushings (SP0F000009)
- GATES Hi-Power II Belts, C148 (C148)
- OMEGA Jack Stands 6-Ton (HW93506)
- SIMPLEX SJ156, Screw Jacks, 12 ton (106, 8 kN) Sustaining Capacity, 3.75 in (95, 3 mm) Stroke (SJ156)
- ESCO/EQUIPMENT SUPPLY CO Jack Stand, Pin Style, 25 tons (10804)
- GRAY Tall Vehicle Stands, PR (35THF)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- AMERICAN FORGE & FOUNDRY Truck Stands - Fixed High (3342SD)
- SAFEGUARD Self Raising Jack Stands, Steel, 12 Ton Capacity (63121)
- Omega Automotive Lifts & Stands