Shop All Brass Pipe Fittings
Omega Flex
1/2 in. Brass 90-Degree AutoFlare Flange Fitting
Mfr # FGP-ELS-500
Zoro # G410090407
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega Flex
- MFR # FGP-ELS-500
- Zoro # G410090407
- UPC # 76335269924
- Country of Origin United States
- Category Brass Pipe Fittings
Description
CounterStrike is a patented CSST innovation that is engineered to significantly decrease the potential for lightning induced damage to fuel gas piping systems. The black jacket has energy dissipating properties that will help protect the TracPipe CounterStrike stainless steel pressure liner as well as other fuel gas system components if the CounterStrike becomes energized due to lightning. There are no additional bonding requirements for CounterStrike imposed by the manufacturers installation instructions. With CounterStrike improved properties, TracPipe CounterStrike is to be bonded in accordance with current requirements of the National Electrical Code NFPA 70 and the National Fuel Gas Code NFPA 54. TracPipe CounterStrike is listed by CSA to ANSI LC 1. TracPipe CounterStrike meets building code requirements ASTM E84 with respect to flame spread and smoke density. This permits installation in drop ceilings used as return air plenums and is UL Listed for 1,2 and 4 hour through penetration firestop systems without removal of the jacket.CounterstrikeTracPipeFittingFlangePipe and tubing product type: CSSTMaterial: brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Tube Sz 6In (096N106)
- LEGEND VALVE 3/8" X 3" CHROME NIPPLE NL (311-044CNL)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV4)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/8In (GAMS-22)
- OMEGA FLEX TRAC PIPE AUTOFLARE FITTING 3/4 IN. MALE ADAPTER* (FGP-UGF-750)
- OMEGA FLEX 1 in. Brass AutoFlare Flange Fitting (FGP-RFG-1000)
- JMF Hex Bushing 3/4X1/2 Lf (4506747)
- JMF Company 3/8 in. MPT Red Brass Nipple 4-1/2 in. L (47012)
- INTERSTATE PNEUMATICS Brass 50 PK (FPC660-50K)
- B & K Southland Pipe Nipple, 3/4 in, NPT, Brass, SCH 40 Schedule, 125 psi Pressure, 5 in L (464-050)
- MERIT BRASS 1 In. X 3/4 In. Lead Free Brass Bushing - MNPT X FNPT - 125 PSI - Import (XNL114-1612)
- Omega Flex Brass Pipe Fittings