Shop All Brass Pipe Fittings
Omega Flex
1 in. Brass AutoFlare Flange Fitting
Mfr # FGP-RFG-1000
Zoro # G510106329
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omega Flex
- MFR # FGP-RFG-1000
- Zoro # G510106329
- UPC # 76335269887
- Country of Origin United States
- Category Brass Pipe Fittings
Description
CounterStrike is a patented CSST innovation that is engineered to significantly decrease the potential for lightning induced damage to fuel gas piping systems. The black jacket has energy dissipating properties that will help protect the TracPipe CounterStrike stainless steel pressure liner as well as other fuel gas system components if the CounterStrike becomes energized due to lightning. There are no additional bonding requirements for CounterStrike imposed by the manufacturers installation instructions. With CounterStrike improved properties, TracPipe CounterStrike is to be bonded in accordance with current requirements of the National Electrical Code NFPA 70 and the National Fuel Gas Code NFPA 54. TracPipe CounterStrike is listed by CSA to ANSI LC 1. TracPipe CounterStrike meets building code requirements ASTM E84 with respect to flame spread and smoke density. This permits installation in drop ceilings used as return air plenums and is UL Listed for 1,2 and 4 hour through penetration firestop systems without removal of the jacket.CounterstrikeTracPipeFittingFlangePipe and tubing product type: CSSTMaterial: brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE LARGE/SMALL BRASS DRAIN CAPS (888-221RP)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48027)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 18)
- OMEGA FLEX TRAC PIPE AUTOFLARE FITTING 3/4 IN. MALE ADAPTER* (FGP-UGF-750)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHN-B)
- DIXON Bulkhead Anchor Coupler, 1/8 in x 5/8-18 Nominal, FNPT x External MUNS End Style, Brass, Domestic (207BH2)
- MERIT BRASS 1 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-16)
- LEGEND VALVE 1-1/2 FIP x CPVC TRANS. FTG NL (302-417NL)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4-4 ME-B)
- A Y MCDONALD 1 In. 90 Deg. Brass Elbow, MIP Polyethylene Pipe Connector 1/4 Bend (74779M-22 B)
- Omega Flex Fittings