Shop All Creepers & Dollies
Omega
Creeper, 40" L, 450 lb., 26" W
Mfr # 91452
Zoro # G3881416
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 450 lb
- Material Steel
- Type Z-Creeper
- Length 40 in
- Includes Caster Assemblies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # 91452
- Zoro # G3881416
- UPC # 47077810644
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 26 in |
Caster Size | 3 in |
Height | 4 1/4 in |
Caster Diameter | 3 in |
Height Range | 5 1/4 in to 18 in |
Overall Width | 26 in |
Overall Length | 40 in |
Dimensions | 26 in x 5 1/4 in |
Overall Height | 5 1/4 in |
Description
Convertible Creeper, Creeper Seat Style Convertible Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 450 lb, Dimensions 26 in x 5 1/4 in, Height Range 5 1/4 in to 18 in, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (6) Swivel, Creeper Material Steel, Headrest Style Padded, Height 4 1/4 in, Includes Caster Assemblies, Overall Height 5 1/4 in, Overall Length 40 in, Overall Width 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Red (FXAB53)
- MILTON Dual Head Straight Chuck Inflator Gauge (S-516)
- CONNECT-EASE Connect-Ease RCE36VBCHK Easy 36-Volt Trolling Motor Connections Kit w/Onboard Charging - Clam Pack (RCE36VBCHK)
- ASSENMACHER SPECIALTY TOOLS $OIL FILTER WRENCH (AHTOY 640)
- OMEGA Convertible Creeper, 19-1/2 in. L, 350 lb. (91305)
- OMEGA Wheel Dolly, 3/4Ton (HW93766)
- OMEGA Creeper, 40-3/4 in. L, 400lb., 26-1/4 in. W (91400)
- OMEGA Car Dollies, Pair, 2000Lb Capacity, 3 in 1 (47020)
- AMERICAN FORGE & FOUNDRY Super Duty Creeper, Super-Duty, 440 lb (3909)
- POWERBUILT Low-Back Cushion Rolling Seat-Black (240338)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L In. (M998035-i)
- Omega Creepers & Dollies