Shop All Creepers & Dollies
This Product is Discontinued
Omega
Creeper, 28 in. L, 350 lb., 32 in. W, Padded (Discontinued)
Mfr # 5031
Zoro # G3881370
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 350 lb
- Length 28 in
- Width 32 in
- Features Adjusts From Creeper to Seat
- Caster Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # 5031
- Zoro # G3881370
- UPC # 650879050318
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 28 in |
Width | 32 in |
Caster Size | 5 in |
Height | 12 in |
Seat Height | 12 in |
Overall Height | 12 in |
Overall Width | 31 3/4 in |
Overall Length | 29 in |
Dimensions | 12 in x 29 in x 31 3/4 in |
Caster Wheel Diameter | 5 in |
Details
Load Capacity | 350 lb |
Features | Adjusts From Creeper to Seat |
Number of Wheels | 3 |
Headrest | Padded |
Frame Material | Polypropylene |
Caster Type | Oil Resistant |
Item | Creeper Seat |
Duty Rating | Heavy-Duty |
Seat Adjustability | Fixed |
Floor Clearance | 3/4 in |
Creeper Seat Style | Creeper Seat |
Maximum Load Capacity | 350 lb |
Description
Creeper Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Fixed, Maximum Load Capacity 350 lb, Seat Height 12 in, Frame Material Polypropylene, Caster Wheel Diameter 5 in, Dimensions 12 in x 29 in x 31 3/4 in, Floor Clearance 3/4 in, Height 12 in, Number of Wheels 3, Overall Height 12 in, Overall Length 29 in, Overall Width 31 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.