Shop All Floor Jacks
Omega
Air Over Hydraulic Flr Jack, 10Ton
Mfr # 22101C
Zoro # G1059430
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,610.99
Free 30-Day Returns
Key Features
- Lifting Capacity 10 Tons
- Type Long Chassis Service Jack with Air
- Material Steel (Frame)
- Features Handle Actuated Release Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omega
- MFR # 22101C
- Zoro # G1059430
- Country of Origin China
- Category Floor Jacks
Details
Item | Air Over Hydraulic Floor Jack |
Lifting Capacity | 10 Tons |
Type | Long Chassis Service Jack with Air |
Material | Steel (Frame) |
Features | Handle Actuated Release Valve |
Description
Air Over Hydraulic Flr Jack,10Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE 4" LED Utility Courtesy Light - 12V (6355W7)
- LISLE Truck Drain With Lid, Low Profile, 60 qt. (19202)
- AGS Steel Tube Nut, Black Oxide Coated, 3/16 (3/8-24 Invtd), 10/bag, NiCopp (BLPF-12)
- CAMPBELL CHAIN & FITTINGS 5/16" Quick Link, Steel, Zinc Plated, #7350 (T7645136V)
- OMEGA Castor For Lincoln657 4Ton Jack (231584)
- OMEGA Low Profile Hydraulic Jack (23222)
- OMEGA Magic Lift Service Jack, 3.5Ton (27035)
- OMEGA Floor Jack 3 Ton (HW93652)
- OMEGA Jack Truck 35Ton Air/Hyd (23227)
- OMEGA Jack Trans. W/Air 2 Stage 1000Lb (41001)
- SUNEX ® 10 Ton Air Lift Jack (6710)
- Omega Floor Jacks