Shop All Floor Jacks
Omega
Air Manual Serv Jack, 20Ton
Mfr # 22201
Zoro # G1060480
product price: $4,979.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,979.99
Free 30-Day Returns
Key Features
- Lifting Capacity 20 Tons
- Type Long Chassis Service Jack with Air
- Material Steel (Frame)
- Features Handle Actuated Release Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # 22201
- Zoro # G1060480
- Country of Origin China
- Category Floor Jacks
Details
Item | Air Manual Serv Service Jack |
Lifting Capacity | 20 Tons |
Type | Long Chassis Service Jack with Air |
Material | Steel (Frame) |
Features | Handle Actuated Release Valve |
Description
Air Manual Serv Jack,20Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMASTER 94-03 ULTRA DUTY DIESEL STARTER FORD P/STK 7.3L (9051)
- A & I PRODUCTS CabCAM Plug, Monitor End, 2 Camera Capability 4" x5" x4" (A-TP7523)
- VELVAC Battery Cable 4 Ga X 100' Red (058035-7)
- EQUALIZER INDUSTRIES Equalizer Express Stingray Auto Glass Knife (LDT204)
- OMEGA Air Over Hydraulic Flr Jack, 10Ton (22101C)
- OMEGA Castor For Lincoln657 4Ton Jack (231584)
- OMEGA Jack Trans. W/Air 2 Stage 1000Lb (41001)
- OMEGA Air Jack/Support Stand, 10Ton (34100)
- OMEGA Jack Truck 35Ton Air/Hyd (23227)
- OMEGA Low Profile Hydraulic Jack (23222)
- PERFORMANCE TOOL 2 Ton Compact Trolley Jack Jack-Trolley, W1606 (W1606)
- Omega Floor Jacks