Shop All Solid State Relays
Omega
90-280V-AC 50A Amp 48-660V-AC Solid State Relay
Mfr # SSR660AC50A
Zoro # G004988974
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage (AC) 90 V-AC
- Output Current 50 A AMP
- Output Voltage (AC) 48 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omega
- MFR # SSR660AC50A
- Zoro # G004988974
- Country of Origin Unknown
- Category Solid State Relays
Details
Input Voltage (AC) | 90 V-AC |
Output Current | 50 A AMP |
Output Voltage (AC) | 48 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Proximity Gear Sensor (SE-G2)
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- Omega Solid State Relays