Shop All Wardrobe Lockers
Omcan
Beige 12'' x 18'' x 78'' Single 6-Tier Locker 13134
Mfr # 915LKT618
Zoro # G211131767
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$738.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omcan
- MFR # 915LKT618
- Zoro # G211131767
- Country of Origin China
- Category Wardrobe Lockers
Description
Add private storage space to your changing room or locker room with this single column six door locker! This locker features a compact single column design with six separate lockers built into it giving you optimal storage space for six employees in a compact footprint. To ensure each employee has adequate space for his or her belongings each locker compartment measures 18'' x 12'' x 12''. Its steel construction ensures long-lasting durability while the external neutral-colored paint helps it complement any room and thanks to its lightweight structure this locker can be easily moved when needed for easy cleaning.**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 78''**Compartment Dimensions:*Width: 12''*Depth: 18''*Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Open Head Drum, Steel, Black (OH55-3R-RECON)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray (NDC3080 Grey)
- EKENA MILLWORK Bradford Steel Bracket, Powder Coated Black 2"W x 9"D x 9"H (BKTM02X09X09BRPBL)
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx21"D, 3 Door, Blue, Unassembled (18-51361BL-U)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 36"Wx66"Hx12"D, 12 Door, Gray, Unassembled (74352GY-U)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36, 6 Door, Unassembled, Blue (652079BL)
- HALLOWELL Locker, 12"X12"X78", Sgl Tier, Assembled (U1228-1A-PL)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Blue, Unassembled (493414BL)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 66" H, (3) Wide, (6) Openings, Blue (62352BL-U)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1258-1PT)
- Omcan Wardrobe Lockers