Shop All Wardrobe Lockers
Omcan
Beige 12'' x 18'' x 78'' Single 4-Tier Locker 13130
Mfr # 915LKT418
Zoro # G111131744
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omcan
- MFR # 915LKT418
- Zoro # G111131744
- Country of Origin China
- Category Wardrobe Lockers
Description
Add private storage space to your changing room or locker room with this single column four door locker! This locker features a compact single column design with four separate lockers built into it giving you optimal storage space for four employees in a compact footprint. To ensure each employee has adequate space for his or her belongings each locker compartment measures 18'' x 12'' x 17''. Its steel construction ensures long-lasting durability while the external neutral-colored paint helps it complement any room and thanks to its lightweight structure this locker can be easily moved when needed for easy cleaning.**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 78''**Compartment Dimensions:*Width: 12''*Depth: 18''*Height: 17''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add On Hook 1", Chrome, 96PK (SW/H1)
- DURHAM MFG Drawer Bearing Rack (308B-95)
- MOLDED FIBERGLASS Black Fiberglass Lid (9201185118)
- MESA SAFE CO Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020E)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door Unassembled, Gray (254124GY)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1A-HG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand (STK-121860-1 SD)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3288-1A-HG)
- CHILDCRAFT Mobile Cubby Locker, 12 Sections, 47-3/4 x 15 x 48 Inches (1448794)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFF9)
- SALSBURY INDUSTRIES Open Access Locker, 24Wx76Hx18"D, Black (30018BLK)
- Omcan Wardrobe Lockers