Shop All Wardrobe Lockers
Omcan
Beige 12'' x 18'' x 78'' Single 2-Tier Locker 13126
Mfr # 915LKT218
Zoro # G811131808
product price: $605.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omcan
- MFR # 915LKT218
- Zoro # G811131808
- Country of Origin China
- Category Wardrobe Lockers
Description
Add private storage space to your changing room or locker room with this single column two door locker! This locker features a compact single column design with two separate lockers built into it giving you optimal storage space for two employees in a compact footprint. To ensure each employee has adequate space for his or her belongings each locker compartment measures 18'' x 12'' x 35 1/2''. Its steel construction ensures long-lasting durability while the external neutral-colored paint helps it complement any room and thanks to its lightweight structure this locker can be easily moved when needed for easy cleaning.**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 78''**Compartment Dimensions:*Width: 12''*Depth: 18''*Height: 35 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-WHT)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 86"H, 4 Shelves, Chrome (45VY43)
- FLEX-STRUT Shelf Bracket, LH, 8" (FS-5600-8L E/G)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 2 Door, Unassembled, Gray (254123GY)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand (STS-151872-CSD)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Red (HKL1515(24)-1RR)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (4VFJ4)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (6) Openings, Gray (52365GY-U)
- TENNSCO 30 W, 72 H, Black (7215-BLK)
- Omcan Wardrobe Lockers