Omcan

46751 13' Patio Dome with PVC-Coated Polyester Cover


product price: $4,739.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a unique atmosphere with this eye-catching 13' patio dome! Ideal for outdoor dining this unit boasts an attractive geodesic igloo shape and a 13' diameter to provide ample space for guests to dine. This tent can be installed anywhere and it is suitable for use in temperatures ranging from -22 to 158 degrees Fahrenheit. It allows you to use the entirety of the interior space so that it can be filled with seating dinnerware and other items. Plus it is a great way to divide up your outdoor area and give guests their own personal space.This unit features a durable iron pipe frame and a high-quality PVC-coated polyester cover. This cover is flame retardant waterproof and UV-resistant to withstand the outdoor elements. This unit is also tear-resistant for long-lasting use. It is easy to assemble and disassemble as needed. Providing a solid and safe structure with an eye-catching presentation this patio dome tent will bring elegance and convenience to your outdoor dining experience.Overall Dimensions:Diameter: 13'Height: 8' 2''Floor Area: 135 5/16'' sq. ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.