Shop All Deadbolt Locks
Olympus Locks
Olympus Locks Ol100 26D78 Kd Deadbolt Lock With .94 Cylinder Length For Doors - Keyed Different
Mfr # OL100 26D78 KD
Zoro # G403768368
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympus Locks
- MFR # OL100 26D78 KD
- Zoro # G403768368
- Country of Origin China
- Category Deadbolt Locks
Description
Rekeyable 4 pin tumbler deadbolt lock.
Material: Solid brass cylinder and pressure cast case with steel backplate.
Compatible with National D4291 4 pin keyway.
Satin chrome finish.
7/8" barrel diameter.
KD (keyed different).
Converts and is rekeyable to a 5 pin tumbler by special order only.
Includes: 56-1 bar strike.
2 keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY Garage Door Remote Replacement for Liftmaster 971LM (KLF-010)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Empire Style Column, Square Shaft (Load-Bearing 20,000 lbs) Non-Tapered (EA0808ENPSDEMEM)
- PRIME-LINE Extruded Aluminum Sliding Door Keeper for Hook Style Latch, White Single Pack (E 2124)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- OLYMPUS LOCKS Olympus Locks Ol100 26D78 915 Deadbolt Lock With .94 Cylinder Length For Doors - Key 915 (OL100 26D78 915)
- DORMAKABA Deadbolt, QDB2, Satin Chrome, Medium-Duty (QDB285626S4DBS)
- SCHLAGE B-Series Satin Nickel Double Cylinder Deadbolt (B62NG619)
- ADAMS RITE MS HOOKBOLT 1-1/8 BS 628 1-1/8 Inch Backset Radius Faceplate Strike Not Included Aluminum (ADR-MS1851S-350-628)
- KENAURD Kenaurd:Dbl. Deadbolt Gold - KW1 (KDB02-PB-KW1)
- EMTEK Flat Black Deadbolt 8469US19 (8469US19)
- ARROW LOCK Deadbolt, Cylindrical, Dark Bronze Finish (E61 10B CS)
- Olympus Locks Deadbolt Locks and Deadlatches