Shop All Caulks & Sealants
Olympic
Olympic 275474 1 gal Waterguard Clear Multi Surf Waterproofing Sealant
Mfr # 275474
Zoro # G204164185
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympic
- MFR # 275474
- Zoro # G204164185
- UPC # 191894944027
- Country of Origin China
- Category Caulks & Sealants
Description
Olympic Waterguard Clear Multi-Surface Waterproofer Sealant. Less than 100 VOC, Acrylic resin formula. A clear waterproofer that penetrates the surface, providing 2-way protection against water damage and mildew growth on the film. Use to protect exterior surfaces such as concrete, brick, stucco, masonry, grout, mortar, terrazzo, wood, wood shingles, pressure-treated wood, wood decks, and outdoor wood furniture. Easy water cleanup. Coverage: 100 to 350 sq. ft. per gallon
Features- Ready mix, ready to use clear sealant
- Provides protection on multiple exterior surfaces, including exterior decks, fences, siding, wooden furniture and structures, concrete, brick, steps and more
- Durable sealant that provides waterproofing protection
- Penetrates and protects against water damage
- Provides mildew resistant coating
- Clean up with just soap and water
- Capacity: 1 Gallon
- Country of Origin: USA
- Weight: 9.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-1835922 648 Retaining Compound Pressfithighstren Rapidcure 10 ml (442-1835922)
- SCOTCH Vinyl Elec Tape 700 3/4Inx66Ft (4218-BA-40)
- FBS DISTRIBUTION FBS Distribution FBS-48060 K-UTG Gold Tape - 0.75 in. x 55 Yards (FBS-48060)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (10828)
- LOCTITE Polyseamseal White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (2138420)
- MIRACLE SEALANTS Sealant, Limestone & Travertine Stone Soap, Quart (LTSS6QT)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- GE White Foam Window and Door Insulating Sealant 12 oz (2844278)
- LOCTITE Adhesive Marine Pl Fast 10Oz (2016891)
- COFAIR PRODUCTS TS933 9 in. x 33 ft. Self-Adhesive Waterproof Flashing For Windows & Doors (CO569097)
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- Olympic Caulks & Sealants