Shop All Epoxy Coatings & Sealers
Olympic
Olympic 1904812 15 oz Smartguard Multi-Surface Spray Sealer; Clear - Pack of 12
Mfr # 1904812
Zoro # G504108483
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympic
- MFR # 1904812
- Zoro # G504108483
- UPC # 56198727878
- Country of Origin Unknown
- Category Epoxy Coatings & Sealers
Description
Features
- Olympic SmartGuard multi-surface waterproofer is a concentrated clear sealer formulated for easy application and fast dry
- It penetrates the substrate to provide advanced durability and protection
- Pack of 12
- Color: Clear
- Base Type: Water-Based Coating
- Material: Acrylic
- Transparency: Transparent
- Country of Origin: United States
- Weight: 14.64lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision 50' x 1/4in Airless Hose Assembly, 3300 PSI for Wagner 0154015 (13-932)
- COLORMAXX Spray Paint, Gloss, White, 12 oz (K05545007)
- MIRACLE SEALANTS 511 Residential Penetrating Impregnator Sealer 1 pt (511PT6)
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- RUST-OLEUM Epoxy Maintenance Coating, Black, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248282)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9171402-5015)
- RUST-OLEUM HS9300 Epoxy Primer Activator, 1 pt. (HS9303604)
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402)
- VHT Flameproof Coating, Red, Flat (ESP109000)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9179402-1402)
- KRYLON INDUSTRIAL Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal (K000Z7231-20)
- Olympic Epoxy Coatings & Sealers