Shop All Automotive Fuses
Olympian Athlete
Micro Female Time Delay Fuse
Mfr # OL357641
Zoro # G010580223
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Body Material Plastic
- Speed Time-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympian Athlete
- MFR # OL357641
- Zoro # G010580223
- UPC # 661541623839
- Country of Origin China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Body Style | Blade |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Body Material | Plastic |
Speed | Time-Delay |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5023-C)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K02)
- GE Load Center, TPL, 4 Spaces, 125A, Main Circuit Breaker (TPL412CP)
- OLYMPIAN ATHLETE FMX30 30Amp Female Maxi Fuse, Pink (OL350382)
- LITTELFUSE Fuse, Mega Bolt-Down, 250A, Carded (0MEG250.XP)
- SEACHOICE 30 Amp Marine Rated Battery Fuse (11280)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- FEDERAL SIGNAL Headlight Flasher (FHL2-SC)
- GROTE Switch, Toggle 50 Amp, ON/OFF, SPST (82-2226)
- Olympian Athlete Automotive Fuses