Shop All Fire Extinguishers
Olympian Athlete
HG100R 1.4 lbs Halguard Clean Agent Fire Extinguisher, Red
Mfr # OL3636445
Zoro # G912068515
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympian Athlete
- MFR # OL3636445
- Zoro # G912068515
- UPC # 752561703233
- Country of Origin China
- Category Fire Extinguishers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- STEINER Cowhide Welding, Jacket, 30", M (8215-M)
- IMPACTO AIRSOL Anti-Fatigue Flat Insole, 11-12-1/2, PR (ASFLATG)
- NMC No Trucks Sign, TM134K (TM134K)
- AMEREX Fire Extinguisher, Class A, Agent: Water, UL Rating 2A, Rechargeable, 2.5 capacity, 55 ft Range (240)
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- KIDDE Kidde Fire Extinguisher Dry Chemical 5 Lb. (466112)
- KIDDE 4 lb Fire Extinguisher For Household US Coast Guard Agency Approval (21005771P)
- KIDDE 5 Rechargeable Fire Extinguisher- Red (1062456)
- AMEREX Fire Extinguisher, 20B:C, Purple K, 20 lb (795)
- Olympian Athlete Fire Extinguishers