Shop All Pool Games & Toys
Olympian Athlete
EC100114252CI1 1.5 In. x 252 Ft. Bulk Vacuum Hose
Mfr # OL52983
Zoro # G704041627
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympian Athlete
- MFR # OL52983
- Zoro # G704041627
- UPC # 654204131741
- Country of Origin China
- Category Pool Games & Toys
Description
Features
- Bulk Vac Hose
- Cuffed Every 3 ft.
- Size - 1.25 in. x 252 ft.
- Dimension - 24 L x 23.75 W x 23 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Boom Asm Lwr (753-06865)
- NGK SPARK PLUGS NGK Spark Plug, BR6HS (130-135)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- TECUMSEH Gasket Set (37814A)
- OLYMPIAN ATHLETE 2 x 300 in. Pro Drain Hose (OL1587766)
- OLYMPIAN ATHLETE 1.5 in. x 3 ft. Abg Filter Hose (OL974058)
- SWIMLINE Swimline 90603 Flip-Flop Inflatable Lounge (90603)
- INTEX INTEX CHLL N FLT LOUNGE (56805EP)
- JED POOL TOOLS Pool 'O' Ring Lube1.75Oz (15-8500)
- CANTAR Cantar 552003IGTK 20 ft. Inground Tube Kit (552003IGTK)
- INTEX BEACH BALL VNL GLITR 28"" (58070EP)
- Olympian Athlete Pool Games & Toys