Shop All Trailer Hitches
Olympian Athlete
58060 Trailer Hitch Ball
Mfr # OL345846
Zoro # G103901263
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympian Athlete
- MFR # OL345846
- Zoro # G103901263
- UPC # 661541560783
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Removes With Two Spring Locking Pins
- Heavy Construction For Added Reliability
- Friction Brake Keeps Trailer And Tow Vehicle Stable
- Quick Attachment To Trailer Frame And Ball Mount
- Can Be Used On Left And Right Side Of Trailer
- Installs And Removes Easily
- Weight - 0.5000
- Ball Diameter - 1-1/4 in.
- Shank Diameter - 5/8 in.
- Color - Silver
- Material - Steel
- Finish - Polished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For INGERSOLLRAND 22255566 STARTER (22255566 STARTER)
- WEATHERHEAD Nut, 5/8 In Tube Sz, PK10 (1361X10)
- UAC Liquid Line W/O Orifice Tube, Uac Ha 111364C (HA 111364C)
- ARMOR ALL Cleaning Cloth, Automotive Solvent Wipe, Multi-Surface Interior Cleaner, 30 ct Container Size (17497C)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINING PIN KIT (32335)
- CURT Trailer Hitch, 2" Receiver, Class 3,13033 (13033)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114353 (114353)
- CURT Automotive Hitch Lock, 5/8 in Hole Dia. (23025)
- MEYER Meyer HomePlow & Wingman 4 drop extension (FHK45054)
- REESE Reese 49913 Round Bar Weight Distribution Kit with Integrated Sway - 11,500 lbs. GTW (49913)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- Olympian Athlete Trailer & Towing Hitches