Olympian Athlete

50072316 White Boat Fender - 4 x 16 in.


product price: $37.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Heavy Duty Ribbed Inflatable Boat Fender.
  • Size - 4 x 16 in.
  • Color - White.
  • Will Not Burst For Long Lasting Protection From The Bumps & Grinds Of Everyday Boating.
  • UV Inhibitors.
  • Soft, Flexible.
  • Dimension - 16 x 4.5 x 16 in.
  • Item Weight - 0.05 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.