Shop All Boat Anchors & Equipment
Olympian Athlete
50062442 Nylon Cleat; Black - 4.5 in.
Mfr # OL865895
Zoro # G804066421
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympian Athlete
- MFR # OL865895
- Zoro # G804066421
- UPC # 753153425458
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Features
- Nylon Cleat.
- Size - 4.5 in.
- Color - Black.
- UV Resistant.
- Open Base.
- Perfect For Docks.
- Dimension - 6.5 x 3.75 x 1.12 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Forklift Jack, 8800 Lb. Capacity, Steel (988869)
- GARMIN Tilt/Swivel Quick-Release Bracket f/echoMAP5xxx (010-12445-13)
- OIL EATER Pad, Sonic Bonded, Universl, Gray, 15"x18", M (AOA-BPM100-GREY)
- QUICKCABLE Test Clip, PK2 (602021-360-002)
- EXTREME MAX Extreme Max 3006.2732 BoatTector Bungee Dock Line Value 2-Pack - 4', Red/White (3006.2732)
- EXTREME MAX Extreme Max 3006.8348 BoatTector Stainless Steel Bolt-Type Chain Shackle - 7/16" (3006.8348)
- EXTREME MAX Extreme Max 3006.2574 BoatTector PWC Bungee Dock Line Value 2-Pack - 4', Green/Yellow (3006.2574)
- DATREX Datrex DX0325D 30 in. Deckbuoy Life Buoy Ring - USCG & SOLAS; MED & TC (DX0325D)
- SEACHOICE Pyramid Anchor - 75 Lb (43900)
- PLAYSTAR PLAYSTAR PS 1155 Dock Float, 36 in L, 48 in W, Polyethylene (PS 1155)
- EXTREME MAX Extreme Max 3005.4171 Fixed Dock Ladder - 4-Step (3005.4171)
- Olympian Athlete Boat Anchors & Equipment