25 ft. x 2 in. Tow Strap
Mfr # OL831999
Zoro # G103977466
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympian Athlete
- MFR # OL831999
- Zoro # G103977466
- UPC # 753153433361
- Country of Origin China
- Category Towing Chains & Cables
Description
2" x 25', Tow Strap, 5,000 LB Maximum Vehicle Weight, 12,000 LB Web Capacity, Hi-Test Webbing Of Our Tow Straps Will Never Rot Or Mildew & The Strap Provides A Lightweight Solution For Easy, Compact Storage Impossible To Achieve With A Chain, Zinc Plated, Forged Hooks Do Not Rust & Are Secure & Reliable In Every Situation, Spring Latches Attach Easily To Vehicle Frames, Even In Emergency Situations When Strength & Speed Are Essential. Abrasion Resistance & Higher Tension Capacities Allow Tow Straps To Resist Breakage & Remain Dependable Even Under The Most Demanding Conditions, Use For Full Sized Cars Or Light Trucks.
Specifications- Weight: 2.87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 1, M060247 (M060247)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 20, PA-420 (PA-420)
- GRAYMILLS Door Gasket (603-28730)
- LUBRIPLATE 5 gal Synthetic PAO Fluid Pail 680 ISO Viscosity, Water White (L0978-060)
- DRAW-TITE SAFETY CHAIN CLASS V 26400LB GTW 35IN 1/2IN PROOF COIL GRADE 30 38/IN (63451)
- ERICKSON 4"X30Ft 15,000 lb Tow Strap w/ Loops - CAMO Bulk (59707)
- ANCRA CARGO 2" X 20' Vehicle Recovery Strap W/Sewn Loops (800-220)
- KINGCHAIN 1/2 in. x 5 ft. Grade 70 Agricultural Safety Chain for Towed Machines (426141)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581011)
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- VELVAC Pogo Stick, Chromed Steel, 41 In (581103)
- Olympian Athlete Towing Chains & Cables