Shop All Pool Accessories
Olympian Athlete
12' x 24' Oval Gorilla Bottom Floor Padding
Mfr # OL131320
Zoro # G804107032
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympian Athlete
- MFR # OL131320
- Zoro # G804107032
- UPC # 654204667684
- Country of Origin China
- Category Pool Accessories
Description
New Gorilla Pad makes old foam floor padding obsolete. Unlike foam, which can be easily cut by grass, roots or rocks under your liner, Gorilla Padding is impervious to almost any sharp object. Gorilla Padding is a geotextile that was developed to protect trash dump liners where any cut would be a catastrophe. Gorilla Padding is super tough, but also adds a layer of cushioning that will eliminate footprints from forming. Gorilla Pad is cut to size and seamed for your pool. No more cutting and taping as with foam. Virtually eliminate vinyl liner bottom leaks with Gorilla Pad. Will stop nut grass.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Pool Type: Above Ground.
Pool Shape: Oval.
Pool Width⁄Diameter: 12'.
Pool Length: 24'.
Liner Type: Bottom Pad.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Green (26800G)
- A.R. NORTH AMERICA Quick Connect Garden Hose Fitt (PW3082130)
- TARPS NOW 50 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-5050)
- FISKARS HOSE NOZZLE THUMB 5P (847762-1001)
- OLYMPIAN ATHLETE Martinique 18 and apos; Round 52 and apos; and apos; Above Ground Pool (OL131264)
- OLYMPIAN ATHLETE 1.5 in. x 25 ft. Pool Vacuum Hose (OL974064)
- OLYMPIAN ATHLETE 1.5 in. Vacuum Hose Swivel End (OL974052)
- OLYMPIAN ATHLETE Martinique 15 and apos;x30 and apos; Oval 52 and apos; and apos; Above Ground Pool (OL7155)
- OLYMPIAN ATHLETE Concept XT - Stick on Drink Holder (OL3369346)
- OLYMPIAN ATHLETE 6-Player Croquet Set (OL131150)
- CMP 8 in. Anti Vinyl Pool Main Drain (CMP25548059000)
- Olympian Athlete Pool Accessories