Shop All Kitchen Faucets
Olympia
Two Handle Kitchen Faucet in Chrome
Mfr # K-5271
Zoro # G909980165
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # K-5271
- Zoro # G909980165
- UPC # 763439841278
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Color/Finish | Chrome |
Material | Metal |
Description
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Strainer 2.2 gpm (45220000)
- IN-SINK-ERATOR Mounting Gasket, Rubber, Chrome Plated (11599E)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 80 (1LMG8)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5090)
- OLYMPIA Single Handle Touchless Sensor Pull-Down Kitchen Faucet in PVD Brushed Nickel (K-5020-TL-BN)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5070)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- BUNN Faucet - Type "Spb For Bunn - Part# 3260.0002 (3260.0002)
- VALTERRA KITCHEN FAUCET, 8IN HI-ARC, 2 LEVER, 1/4 TURN, PLASTIC, CHROME (PF221302)
- Olympia Kitchen Faucets