Shop All Hand Saws
Olympia Tools
Olympia Tools 570832022 8-12 in. Adjustable Hacksaw with 12 in. Blade
Mfr # 570832022
Zoro # G904077280
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Tools
- MFR # 570832022
- Zoro # G904077280
- UPC # 883652343202
- Country of Origin China
- Category Hand Saws
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Chrome plated adjustable steel frame and grip
- Adjusts to fit 10" and 12" blades
- Includes one 12" HS blade
- Size: 8-12"
- Dimension: 1" H x 5.3" W x 18.35" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH3/0)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BX-5PK)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 1 (73201)
- J.W. WINCO GN300-78-M12-40 Adjustable Lever Steel (12N40A03K)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- EXCEL BLADES Metal Mitre Box Set with Heavy Duty Handle and Razor Saw Blade, 12pk (55666)
- STANLEY Carbon Steel MultiUse Saw 11, 9 and 24 TPI 4 pc (20-092)
- SURTEK Triple edge handsaw with wood handle 20" (120246)
- KRAFT TOOL Undercut Door Jamb Saw (FC518)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730400-1001)
- SURTEK Triple Edge Handsaw With Wood Handle 24 (120248)
- Olympia Tools Hand Saws