Shop All Chisels
Olympia Tools
Olympia Tools 30-191 3 Pieces Wood Chisel Long Pattern Set
Mfr # 30-191
Zoro # G204048447
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Tools
- MFR # 30-191
- Zoro # G204048447
- UPC # 883652301912
- Country of Origin China
- Category Chisels
Description
Features
- Hardened and tempered drop forged alloy steel.
- Regular pattern blade.
- PVC handle with metal cap.
- Size - 1/2 in. , 3/4 in. , 1 in.
- Dimension - 1.5 x 7.09 x 10.24 in.
- Item Weight - 1.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Load, 0.22 Caliber, Yellow, PK100 (50506-PWR)
- CRESCENT QUCK-RELS RATCHT 1/2"" DR (CRW12EXT)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206A5)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1814843)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 6-1/2 in., Steel (70209)
- BETA Flat Chisel, Ribbed Type, 34mm (000350006)
- DASCO PRO Chisel Floor 3 X 11 Inch Steel (473-0)
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- MAYHEW Floor Chisel, 3 In. x 11 In. (12311)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- Olympia Tools Cutting and Shaping Tools