Shop All Utility Carts
Olympia Tools
COLLAPSIBLE UTILITY CART
Mfr # 85-010
Zoro # G203513052
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 18-1/2 in
- Overall Width 18-1/2 in
- Color Black
- Load Capacity 80 lbs
- Overall Depth 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Tools
- MFR # 85-010
- Zoro # G203513052
- UPC # 883652850106
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 18-1/2 in |
Overall Width | 18-1/2 in |
Overall Depth | 3-1/4 in |
Details
Color | Black |
Load Capacity | 80 lbs |
Assembled | Yes |
Description
Olympia Tools Grand Pack-N-Roll 18.5 in. H X 18.5 in. W X 3.25 in. D Collapsible Utility Cart
- •Lightweight, durable, rust proof plastic construction
- •Telescopic aluminum handle
- •Convenient and compact folds down flat for storage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 8 in dia (NTKC36E1B5)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (52TV60)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT15CR50)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC6-1830-2-95)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- MARTINS INDUSTRIES 28" Tire Cart, Carries 6-8 Standard Size Tires (MTC)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 5" x 2" Polyurethane Wheel - Axle Size 5/8" (CW-520-PS 5/8)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU6PU)
- JET TOOLS Resin Utility Cart w/ 550 lb. Capacity; 31" x 17" (140018)
- SOUTHWIRE Large Capacity Wire Cart 535 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825201)
- Olympia Tools Utility Carts