Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Tub/Shower Trim Set W/Handheld in PVD Brushed Nickel
Mfr # TD-2390-ADA-BN
Zoro # G809979931
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # TD-2390-ADA-BN
- Zoro # G809979931
- UPC # 763439870520
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
The i3 series from Olympia pairs striking, square minimalist style with superior quality and performance. Rigorous factory testing ensures increased durability and longevity, creating modern, value-driven faucets that are easy to install and incorporate the latest water-saving technology. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia_x0012_s superior service and delivery unmatched by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 3/4 In MNPT, Copper (3/4 LF15M2-B)
- KOHLER Clicker Drain W/O Overflow (33151-BL)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 16 Inch Long Stainless Steel Riser (7642067)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (ACF100)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- Olympia Bathtub and Shower Faucet Combo