Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Tub/Shower Trim Set W/Handheld in PVD Brushed Nickel
Mfr # TD-2380-ADA-BN
Zoro # G509979934
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # TD-2380-ADA-BN
- Zoro # G509979934
- UPC # 763439870483
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
The Olympia i2v series is a value-driven product line that integrates modern style in a high-quality build. i2v series faucets are easy to install, incorporate water saving technology, exceed regulatory requirements, and are 100% factory tested, ensuring increased durability and longevity compared to competing products. Each i2v faucet is backed by Olympia_x0012_s superior service and delivery unmatched for products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 2 1/2 In. Three-Wing Canopy Handle (950-HOTJKCP)
- WATTS Repair Kit For 2" 116Xy (5346-01)
- AMERICAN STANDARD FlushValv Seal f/DualFlush Valv (7381293-100.0070A)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" FNPT Galvanized Reducing Tee (0811045806)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8146ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- Olympia Bathtub Faucets & Accessories