Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Tub/Shower Trim Set in PVD Brushed Nickel
Mfr # T-2374-7S-BN
Zoro # G409979911
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # T-2374-7S-BN
- Zoro # G409979911
- UPC # 763439873323
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
Contemporary design shouldnt have to be expensive. The Olympia i2 series integrates sophisticated modern style with a high-quality, value-driven product line. Built to exceed regulatory requirements, i2 series faucets are easy to install, low maintenance, and incorporate water-saving technology. 100% factory tested which provides increased durability and longevity compared to competing products. Each i2 faucet is backed by Olympias superior service and delivery that is unmatched for products in this class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tub Spout, Wall Mount, Chrome (10280-4-CP)
- BASO H19Na-4C 1/4" High Pressure (H19NA-4C)
- BOARDWALK ® Industrial Strength Alkaline Drain Cleaner, 32 Oz. Bottle, 12/Carton (4823)
- MOEN Intelligent Etoilet - 5 Series (ET2200)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- LDR INDUSTRIES Ldr Chrome Tub & Shower Double Handle Faucet 011-8700 (011-8700)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hndl Brz (TQ-F1014209RW)
- Olympia Bathtub and Shower Faucet Combo