Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Tub/Shower Trim Set in PVD Brushed Nickel
Mfr # T-2310-BN
Zoro # G309980079
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # T-2310-BN
- Zoro # G309980079
- UPC # 763439865779
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S-SS)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-2)
- GROHE Universal Connection Hose Chrome (07467000)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (435060)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80971-Z)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- Olympia Bathtub Faucets & Accessories