Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Tub/Shower Trim Set in Matte Black
Mfr # T-2384-7S-MB
Zoro # G309979929
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # T-2384-7S-MB
- Zoro # G309979929
- UPC # 763439873392
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | Matte Black |
Description
The Olympia i2v series is a value-driven product line that integrates modern style in a high-quality build. i2v series faucets are easy to install, incorporate water saving technology, exceed regulatory requirements, and are 100% factory tested, ensuring increased durability and longevity compared to competing products. Each i2v faucet is backed by Olympias superior service and delivery unmatched for products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL Aerator Wrench, Blue, Plastic (5511305)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr VBrnz, Venetian Bronze (41842-RB)
- PARKER Steel Nut, Inverted, 3/16 In., PK10 (41IFS-3)
- PARKER 1/2" A-LOK 316 SS Front Ferrule (8FF8-316)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- Olympia Bathtub Faucets & Accessories