Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Tub/Shower Trim Set in Chrome
Mfr # T-2374-7S
Zoro # G009979915
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # T-2374-7S
- Zoro # G009979915
- UPC # 763439873316
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | Chrome |
Description
Contemporary design shouldnt have to be expensive. The Olympia i2 series integrates sophisticated modern style with a high-quality, value-driven product line. Built to exceed regulatory requirements, i2 series faucets are easy to install, low maintenance, and incorporate water-saving technology. 100% factory tested which provides increased durability and longevity compared to competing products. Each i2 faucet is backed by Olympias superior service and delivery that is unmatched for products in this class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIFIT Push-to-Connect Unequal Union Elbow, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK (6302 56 60WP2)
- KURIYAMA Reinforced Tubing, 250 psi at 70F, Clear (K3150-MM08)
- AMERICAN STANDARD Ez Install Tank To Bowl Kit (7381163-200.0070A)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (LG89-8NCK)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- Olympia Bathtub Faucets & Accessories