Shop All Kitchen Faucets
Olympia
Single Handle Touchless Sensor Pull-Down Kitchen Faucet in PVD Brushed Nickel
Mfr # K-5020-TL-BN
Zoro # G109979907
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color/Finish PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # K-5020-TL-BN
- Zoro # G109979907
- UPC # 763439873415
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Material | Metal |
Color/Finish | PVD Brushed Nickel |
Description
Contemporary design shouldnt have to be expensive. The Olympia i2 series integrates sophisticated modern style with a high-quality, value-driven product line. Built to exceed regulatory requirements, i2 series faucets are easy to install, low maintenance, and incorporate water-saving technology. 100% factory tested which provides increased durability and longevity compared to competing products. Each i2 faucet is backed by Olympias superior service and delivery that is unmatched for products in this class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 18)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-25NLH)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5090)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5070)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Gold (KKF2016BG)
- WESTBRASS Develosah 2-Handle Hot and Cold Water Dispenser W/ Tank in Matte Black (D272HFP-62)
- Olympia Kitchen Faucets & Accessories