Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Shower Trim Set W/Handheld in PVD Brushed Nickel
Mfr # TD-2382-ADA-BN
Zoro # G809979955
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # TD-2382-ADA-BN
- Zoro # G809979955
- UPC # 763439870506
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
The Olympia i2v series is a value-driven product line that integrates modern style in a high-quality build. i2v series faucets are easy to install, incorporate water saving technology, exceed regulatory requirements, and are 100% factory tested, ensuring increased durability and longevity compared to competing products. Each i2v faucet is backed by Olympia_x0012_s superior service and delivery unmatched for products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK Brass Double Ferrule Nut (8NU8-B)
- BANJO 2" FNPT Polypropylene Ball Valve 3-Way (V200SL)
- DIXON 1/2- 1 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV100)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 3/8" Tube Size, Black (ZUSA-TF-PTC-1002)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- Olympia Bathtub and Shower Faucet Combo