Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Shower Trim Set W/Handheld in PVD Brushed Nickel
Mfr # TD-2372-ADA-BN
Zoro # G809979948
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # TD-2372-ADA-BN
- Zoro # G809979948
- UPC # 763439870469
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
Contemporary design shouldn_x0012_t have to be expensive. The Olympia i2 series integrates sophisticated modern style with a high-quality, value-driven product line. Built to exceed regulatory requirements, i2 series faucets are easy to install, low maintenance, and incorporate water-saving technology. 100% factory tested which provides increased durability and longevity compared to competing products. Each i2 faucet is backed by Olympia_x0012_s superior service and delivery that is unmatched for products in this class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS W and O Tk Ul Chr (K25TB)
- PARKER 1/4" Compression Brass Sleeve 10PK (60C-4)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole (LK1500CR)
- CASH ACME Vacuum Relief Valve, 3/4in, MNPT, 125 psi (22398LF)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80968-Z)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- Olympia Bathtub and Shower Faucet Combo